This item is Discontinued.

R.W. Rogers Company, Inc Wire Shopping Cart, 42 In. L, 25 In. W RWR-PRE-490W

Wire Shopping Cart, 42 In. L, 25 In. W (Discontinued)

  • Mfr # RWR-PRE-490W
  • Zoro # G0688829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWR-PRE-490W
Zoro #
G0688829
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 1/2 in
Overall Length
43 in
Overall Width
25 in
Top Basket Length
37 in
Top Basket Width
25 in
Top Basket Height
19 1/4 in
Bottom Basket Length
37 in
Bottom Basket Width
18 3/16 in
Caster Wheel Dia.
5 in
Basket Length
37 in
Basket Width
18 3/16 in
Overall LxWxH
43 in x 25 in x 40 1/2 in
Basket Height
19 3/16 in

Details

Material
Steel
Color
Gray
Load Capacity
500 lb
Item
Large-Capacity Shopping Cart
Finish
E-Coat
Caster Wheel Type
(2) Rigid, (2) Swivel
Basket Material
Steel
Frame Material
Steel
Cubic Capacity
17,100 cu in
Caster/Wheel Mounting Location
Standard
Frame Finish/Coating
Powder Coated
Nestable
Yes
Shopping Cart Style
Nestable Large Capacity
Basket Finish/Coating
Powder Coated
Caster/Wheel Configuration
(2) Swivel, (2) Rigid
Includes Liner
Without Liner

Description

Large-Capacity Shopping Cart, Shopping Cart Style Nestable Large Capacity, Cubic Capacity 17,100 cu in, Load Capacity 500 lb, Basket Material Steel, Basket Finish/Coating Powder Coated, Frame Material Steel, Frame Finish/Coating Powder Coated, Caster/Wheel Configuration (2) Swivel, (2) Rigid, Color Gray, Overall Height 40 1/2 in, Overall Length 43 in, Overall Width 25 in, Basket Height 19 3/16 in, Basket Length 37 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.