Zoro Homepage

Wire Shopping Cart, Black, 300 lb. Cap.

  • Mfr # WMP-TT073-BK

  • Zoro # G2141904


product price: $249.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Height
40 in
Overall Length
28 in
Overall Width
24 in
Color
Black
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMP-TT073-BK
Zoro #
G2141904
UPC #
-
Country of Origin
China

Dimensions

Overall Height
40 in
Overall Length
28 in
Overall Width
24 in
Caster Wheel Dia.
5 in

Details

Color
Black
Load Capacity
300 lb
Item
Wire Shopping Cart
Basket Material
Steel
Caster Wheel Type
(2) Rigid, (2) Swivel
Finish
E-Coat
Frame Finish/Coating
E-Coated

Description

Wire Shopping Cart, Load Capacity 300 lb, Basket Material Steel, Frame Finish/Coating E-Coated, Color Black, Overall Height 40 in, Overall Length 28 in, Overall Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.