Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Support Ring, 7-1/16 In, Aluminum

  • Mfr # H-18335

  • Zoro # G3927664


product price: $10.15
/ea

Key Features

Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Clamp
Length
9.02 in
Diameter
2.63 in
Number of Prongs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-18335
Zoro #
G3927664
UPC #
-
Country of Origin
United States

Dimensions

Length
9.02 in
Diameter
2.63 in
Height
5 in
Ring Diameter
3 in
Overall Length
9 in
Overall Height
3 1/4 in

Details

Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Clamp
Number of Prongs
1
Material
Nickel Plated Zinc
Item
Dual Adjust Clamp
Product Type
Support Ring
Clamp Material
Aluminum
Base Material
Steel

Description

Multipurpose, Clamp, Length 9.02 in, Diameter 2.63 in, Base Length Not Applicable, Base Width Not Applicable, Number of Prongs 1, Material Nickel Plated Zinc, Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.