Zoro Homepage

Wire Support Ring, 7-1/2 In., Aluminum

  • Mfr # H-18345

  • Zoro # G4019346


product price: $10.49
/ea

Key Features

Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Clamp
Length
5 in
Diameter
3.63 in
Max. Jaw Opening
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-18345
Zoro #
G4019346
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Diameter
3.63 in
Overall Length
5 in
Ring Diameter
4 in
Overall Height
4 1/4 in

Details

Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
4.25 in
Number of Prongs
3
Material
Nickel Plated Zinc
Item
Single Adjust Clamp
Product Type
Support Ring
Base Material
Steel
Clamp Material
Aluminum

Description

Multipurpose, Clamp, Length 5 in, Diameter 3.63 in, Base Length Not Applicable, Base Width Not Applicable, Max. Jaw Opening 4.25 in, Number of Prongs 3, Material Nickel Plated Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.