Zoro Homepage

Wire Utility Cart, 39 in. L x 24 in. W

  • Mfr # WRSC-2436-2

  • Zoro # G2418580


product price: $766.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Handle Type
(2) Raised
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRSC-2436-2
Zoro #
G2418580
UPC #
651588061107
Country of Origin
China

Dimensions

Caster Dia.
5"
Shelf Length
36 in
Overall Width
24 in
Shelf Width
24 in
Overall Height
37 1/2 in
Overall Length
36 in
Caster Wheel Dia.
5 in
Handle Height
37 1/2 in
Bottom Shelf Lip Height
1 in
Top Shelf Lip Height
1 in
Overall LxWxH
36 in x 24 in x 37-1/2 in
Caster Stem Diameter
7/8 in
Caster Mounting Height
6 1/8 in
Shelf Lip Height
1/4 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Corrosion-Resistant Utility Cart with Shallow Lipped Wire Shelves
Handle Type
(2) Raised
Number of Shelves
2
Adjustable Increments
1 in
Finish
Stainless Steel
Caster Type
(4) Swivel
Caster Material
Polyurethane
Shelf Capacity
800 lb
Distance Between Top and Middle Shelf
12-1/2"
Caster Wheel Type
Standard
Caster Stem Type
Grip Neck
Collapsible
No
Caster/Wheel Mounting Location
Standard
Caster Frame Material
Steel
Series
Utility Cart
Caster Wheel/Tread Material
Polyurethane
Shelf Orientation
Flat
Caster Brake Type
Side Pedal Brake
Shelf Adjustability
Adjustable
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Distance Between Shelves
12-1/2 in
Lip Style
4-Sided Lipped
Caster Core Material
Polyolefin
Caster Mounting Type
Stem
Assembled/Unassembled
Assembled

Description

Corrosion-Resistant Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 1,200 lb, Number of Shelves 2, Shelf Width 24 in, Shelf Length 36 in, Material Stainless Steel, Finish Stainless Steel, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Distance Between Shelves 25 in, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.