Zoro Homepage

Wire Wheel Brush, 0.005" dia. Wire

  • Mfr # 66254443027

  • Zoro # G4807113


product price: $1.19
/ea

Key Features

Mounting Type
Shank
Max. RPM
37000
Arbor Hole Size
1/8" Shank
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254443027
Zoro #
G4807113
UPC #
66254443027
Country of Origin
China

Dimensions

Arbor Hole Size
1/8" Shank
Abrasive Shank Size
1/8 in
Bristle Trim Length
5/16 in
Brush Dia.
1"
Face Width
3/16 in
Wire Dia.
0.005"
Shank Size
1/8 in
Bristle Diameter
0.005 in
Shank Length
1/8 in
Bristle Length
5/16 in
Connector Size
1/8 in

Details

Mounting Type
Shank
Max. RPM
37000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Brass
Abrasive Shank Type
1/8"
For Use With
Die Grinders, Horizontal Shaft Portable Grinders, Pencil Grinders, Right Angle Grinders, Straight Shaft Portable Grinders
Item
Wire Wheel Brush
Bristle Type
Crimped Wire
Operating Speed - Maximum
37,000 RPM
Compatible Tool Type
Die Grinder, Drill Press, Pencil Grinder, Straight Grinder

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Brass, Brush Dia. 1 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.005 in, Bristle Length 5/16 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/8 in, Operating Speed - Maximum 37,000 RPM, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.