Wire Wheel Brush, 0.005" dia. Wire
Mfr # 66254443060
Zoro # G4813720
product price: $1.19
/eaKey Features
Mounting Type
Shank
Max. RPM
37000
Arbor Hole Size
1/8" Shank
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66254443060
Zoro #
G4813720
UPC #
66254443060
Country of Origin
China
Dimensions
Arbor Hole Size
1/8" Shank
Abrasive Shank Size
1/8 in
Bristle Trim Length
5/16 in
Brush Dia.
1"
Face Width
3/16 in
Wire Dia.
0.005"
Shank Size
1/8 in
Shank Length
1/8 in
Bristle Diameter
0.005 in
Bristle Length
5/16 in
Connector Size
1/8 in
Details
Mounting Type
Shank
Max. RPM
37000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Abrasive Shank Type
1/8"
Item
Wire Wheel Brush
Bristle Type
Crimped Wire
For Use With
Die Grinders, Pencil Grinders
Compatible Tool Type
Die Grinder, Pencil Grinder
Operating Speed - Maximum
37,000 RPM
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 1 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.005 in, Bristle Length 5/16 in, Compatible Tool Type Die Grinder, Pencil Grinder, Connector Type Round Shank, Connector Size 1/8 in, Operating Speed - Maximum 37,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.