Zoro Homepage

Wire Wheel Brush, 0.008" dia. Wire

  • Mfr # 66254442990

  • Zoro # G4872688


product price: $3.19
/ea

Key Features

Mounting Type
Shank
Max. RPM
20000
Arbor Hole Size
1/4" Shank
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254442990
Zoro #
G4872688
UPC #
66254442990
Country of Origin
China

Dimensions

Arbor Hole Size
1/4" Shank
Abrasive Shank Size
1/4 in
Bristle Trim Length
1 in
Brush Dia.
3"
Face Width
5/8 in
Wire Dia.
0.008"
Shank Size
1/4 in
Bristle Length
1 in
Shank Length
1/4 in
Bristle Diameter
0.008 in
Connector Size
1/4 in

Details

Mounting Type
Shank
Max. RPM
20000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Bristle Type
Crimped Wire
For Use With
Right Angle Grinders, Vertical Shaft Portable Grinders
Item
Wire Wheel Brush
Compatible Tool Type
Die Grinder, Drill Press, Pencil Grinder, Straight Grinder
Operating Speed - Maximum
20,000 RPM

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 5/8 in, Bristle Diameter 0.008 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.