Zoro Homepage

Wire Wheel Brush, 0.008" dia. Wire

  • Mfr # 66254442999

  • Zoro # G5271688


product price: $4.49
/ea

Key Features

Mounting Type
Shank
Max. RPM
20,000 RPM
Arbor Hole Size
No Arbor
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254442999
Zoro #
G5271688
UPC #
66254442999
Country of Origin
China

Dimensions

Arbor Hole Size
No Arbor
Abrasive Shank Size
1/4 in
Bristle Trim Length
1/2 in
Brush Dia.
2 1/2 in
Wire Dia.
0.008 in
Face Width
3/8 in
Shank Size
1/4 in
Shank Length
1/4 in
Bristle Length
1/2 in
Bristle Diameter
0.008 in
Connector Size
1/4 in

Details

Mounting Type
Shank
Max. RPM
20,000 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Brass
Item
Wire Wheel Brush
Bristle Type
Crimped Wire
For Use With
Horizontal Shaft Portable Grinders, Right Angle Grinders, Straight Shaft Portable Grinders, Vertical Shaft Portable Grinders
Operating Speed - Maximum
20,000 RPM
Compatible Tool Type
Die Grinder, Drill Press, Pencil Grinder, Straight Grinder

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Brass, Brush Dia. 2 1/2 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 0.008 in, Bristle Length 1/2 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.