Zoro Homepage

Wire Wheel Brush, 0.008" dia. Wire

  • Mfr # 66254443310

  • Zoro # G4819488


product price: $3.35
/ea

Key Features

Mounting Type
Shank
Max. RPM
20000
Arbor Hole Size
1/4" Shank
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254443310
Zoro #
G4819488
UPC #
66254443310
Country of Origin
China

Dimensions

Arbor Hole Size
1/4" Shank
Abrasive Shank Size
1/4 in
Bristle Trim Length
1 in
Brush Dia.
3"
Face Width
1/2 in
Wire Dia.
0.008"
Shank Size
1/4 in
Bristle Diameter
0.008 in
Shank Length
1/4 in
Bristle Length
1 in
Connector Size
1/4 in

Details

Mounting Type
Shank
Max. RPM
20000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Bristle Type
Crimped Wire
For Use With
Die Grinders, Pencil Grinders
Item
Wire Wheel Brush
Operating Speed - Maximum
20,000 RPM
Compatible Tool Type
Die Grinder, Pencil Grinder

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.008 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Pencil Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.