Wire Wheel Brush, 0.0118" dia. Wire
Mfr # 66254442929
Zoro # G4777293
product price: $3.35
/eaKey Features
Mounting Type
Shank
Max. RPM
20000
Arbor Hole Size
1/4" Shank
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66254442929
Zoro #
G4777293
UPC #
66254442929
Country of Origin
China
Dimensions
Arbor Hole Size
1/4" Shank
Abrasive Shank Size
1/4 in
Bristle Trim Length
1/2 in
Brush Dia.
2"
Wire Dia.
0.012"
Face Width
3/8 in
Shank Size
1/4 in
Bristle Length
1/2 in
Bristle Diameter
0.012 in
Shank Length
1/4 in
Connector Size
1/4 in
Details
Mounting Type
Shank
Max. RPM
20000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Stainless Steel
Bristle Type
Crimped Wire
Item
Wire Wheel Brush
For Use With
Die Grinders, Pencil Grinders
Compatible Tool Type
Die Grinder, Pencil Grinder
Operating Speed - Maximum
20,000 RPM
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 2 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 0.012 in, Bristle Length 1/2 in, Compatible Tool Type Die Grinder, Pencil Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.