Zoro Homepage

Wire Wheel Brush, 0.0118" dia. Wire

  • Mfr # 66254443315

  • Zoro # G4786463


product price: $10.49
/ea

Key Features

Mounting Type
Arbor Hole
Max. RPM
4500
Arbor Hole Size
5/8"
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254443315
Zoro #
G4786463
UPC #
66254443315
Country of Origin
China

Dimensions

Arbor Hole Size
5/8"
Abrasive Shank Size
No Shank
Bristle Trim Length
1 5/16 in
Brush Dia.
6"
Face Width
1/2 in
Wire Dia.
0.012"
Bristle Length
1 5/16 in
Bristle Diameter
0.012 in
Connector Size
5/8 in

Details

Mounting Type
Arbor Hole
Max. RPM
4500
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Stainless Steel
For Use With
Right Angle Grinders, Vertical Shaft Portable Grinders
Item
Wire Wheel Brush
Bristle Type
Crimped Wire
Compatible Tool Type
Angle Grinder
Operating Speed - Maximum
4,500 RPM

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.012 in, Bristle Length 1 5/16 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 4,500 RPM, Shank Length Not Applicable, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.