Zoro Homepage

Wire Wheel Brush, 0.012" dia. Wire

  • Mfr # 78072705322

  • Zoro # G4795703


product price: $7.55
/ea

Key Features

Mounting Type
Arbor Hole
Max. RPM
6,000 RPM
Arbor Hole Size
5/8 in
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78072705322
Zoro #
G4795703
UPC #
78072705322
Country of Origin
China

Dimensions

Arbor Hole Size
5/8 in
Abrasive Shank Size
No Shank
Bristle Trim Length
5/8 in
Brush Dia.
4 in
Face Width
1/2 in
Wire Dia.
0.012 in

Details

Mounting Type
Arbor Hole
Max. RPM
6,000 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Brass
Bristle Type
Crimped Wire
Item
Wire Wheel Brush
For Use With
Bench Grinders, Horizontal Shaft Portable Grinders, Pedestal Grinders, Straight Shaft Portable Grinders

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 4 in, Face Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.