Wire Wheel Brush, 0.014" dia. Wire
Mfr # 66254442940
Zoro # G4789729
product price: $17.99
/eaKey Features
Mounting Type
Arbor Hole
Max. RPM
4000
Arbor Hole Size
3/4"
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66254442940
Zoro #
G4789729
UPC #
66254442940
Country of Origin
China
Dimensions
Arbor Hole Size
3/4"
Abrasive Shank Size
No Shank
Bristle Trim Length
2 in
Brush Dia.
10"
Wire Dia.
0.014"
Face Width
3/4 in
Bristle Diameter
0.014 in
Bristle Length
2 in
Connector Size
3/4 in
Details
Mounting Type
Arbor Hole
Max. RPM
4000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
For Use With
Bench Grinders, Pedestal Grinders, Right Angle Grinders
Item
Wire Wheel Brush
Bristle Type
Crimped Wire
Operating Speed - Maximum
4,000 RPM
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 10 in, Grit Not Applicable, Face Width 3/4 in, Bristle Diameter 0.014 in, Bristle Length 2 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Connector Type Threaded Hole, Connector Size 3/4 in, Operating Speed - Maximum 4,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.