Wire Wheel Brush, 0.014" dia. Wire
Mfr # 66254443051
Zoro # G4778818
product price: $4.49
/eaKey Features
Mounting Type
Shank
Max. RPM
20,000 RPM
Arbor Hole Size
No Arbor
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66254443051
Zoro #
G4778818
UPC #
66254443051
Country of Origin
China
Dimensions
Arbor Hole Size
No Arbor
Abrasive Shank Size
1/4 in
Bristle Trim Length
1/2 in
Brush Dia.
2 in
Wire Dia.
0.014 in
Face Width
5/16 in
Shank Size
1/4 in
Shank Length
1/4 in
Bristle Diameter
0.014 in
Bristle Length
1/2 in
Connector Size
1/4 in
Details
Mounting Type
Shank
Max. RPM
20,000 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Brass
Bristle Type
Crimped Wire
Item
Wire Wheel Brush
For Use With
Horizontal Shaft Portable Grinders, Right Angle Grinders, Straight Shaft Portable Grinders, Vertical Shaft Portable Grinders
Operating Speed - Maximum
20,000 RPM
Compatible Tool Type
Die Grinder, Drill Press, Pencil Grinder, Straight Grinder
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Brass, Brush Dia. 2 in, Grit Not Applicable, Face Width 5/16 in, Bristle Diameter 0.014 in, Bristle Length 1/2 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.