Zoro Homepage

Wire Wheel Brush, 0.014" dia. Wire

  • Mfr # 66254443312

  • Zoro # G4829297


product price: $17.65
/ea

Key Features

Mounting Type
Arbor Hole
Max. RPM
4500
Arbor Hole Size
5/8"
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254443312
Zoro #
G4829297
UPC #
66254443312
Country of Origin
China

Dimensions

Arbor Hole Size
5/8"
Abrasive Shank Size
No Shank
Bristle Trim Length
1 5/8 in
Brush Dia.
8"
Wire Dia.
0.014"
Face Width
1/2 in
Bristle Length
1 5/8 in
Bristle Diameter
0.014 in
Connector Size
5/8 in

Details

Mounting Type
Arbor Hole
Max. RPM
4500
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Bristle Type
Crimped Wire
For Use With
Right Angle Grinders, Vertical Shaft Portable Grinders
Item
Wire Wheel Brush
Operating Speed - Maximum
4,500 RPM
Compatible Tool Type
Bench Grinder, Pedestal Grinder

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 8 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.014 in, Bristle Length 1 5/8 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 4,500 RPM, Shank Length Not Applicable, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.