Wire Wheel Brush, 0.020" dia. Wire
Mfr # 66254442939
Zoro # G5191230
product price: $10.15
/eaKey Features
Mounting Type
Threaded Arbor
Max. RPM
12500
Arbor Hole Size
5/8"-11
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66254442939
Zoro #
G5191230
UPC #
66254442939
Country of Origin
China
Dimensions
Arbor Hole Size
5/8"-11
Abrasive Shank Size
No Shank
Bristle Trim Length
1 in
Brush Dia.
6"
Face Width
1/2 in
Wire Dia.
0.020"
Bristle Length
1 in
Bristle Diameter
0.02 in
Details
Mounting Type
Threaded Arbor
Max. RPM
12500
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Abrasive Shank Type
No Shank
Bristle Type
Standard Twist Knot Wire
For Use With
Die Grinders, Pencil Grinders
Item
Wire Wheel Brush
Operating Speed - Maximum
12,500 RPM
Compatible Tool Type
Angle Grinder
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 1 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.