Wire Wheel Brush, 0.020" dia. Wire
Mfr # 66254442957
Zoro # G5073113
product price: $8.55
/eaKey Features
Mounting Type
Arbor Hole
Max. RPM
9000
Arbor Hole Size
5/8"
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66254442957
Zoro #
G5073113
UPC #
66254442957
Country of Origin
China
Dimensions
Arbor Hole Size
5/8"
Abrasive Shank Size
No Shank
Bristle Trim Length
1 1/4 in
Brush Dia.
6"
Wire Dia.
0.020"
Face Width
5/8 in
Bristle Length
1 1/4 in
Bristle Diameter
0.02 in
Connector Size
5/8 in
Details
Mounting Type
Arbor Hole
Max. RPM
9000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
For Use With
Bench and Pedestal Grinders
Item
Wire Wheel Brush
Bristle Type
Standard Twist Knot Wire
Operating Speed - Maximum
9,000 RPM
Compatible Tool Type
Angle Grinder
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 5/8 in, Bristle Diameter 0.02 in, Bristle Length 1 1/4 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 9,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.