Zoro Homepage

Wire Wheel Brush, 0.020" dia. Wire

  • Mfr # 66254442987

  • Zoro # G5612000


product price: $3.69
/ea

Key Features

Mounting Type
Threaded Arbor
Max. RPM
20000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Abrasive Shank Size
No Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254442987
Zoro #
G5612000
UPC #
66254442987
Country of Origin
China

Dimensions

Arbor Hole Size
3/8"-24
Abrasive Shank Size
No Shank
Bristle Trim Length
7/8 in
Brush Dia.
4"
Wire Dia.
0.020"
Face Width
1/2 in
Bristle Diameter
0.02 in
Bristle Length
7/8 in

Details

Mounting Type
Threaded Arbor
Max. RPM
20000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Abrasive Shank Type
No Shank
Item
Wire Wheel Brush
For Use With
Right Angle Grinders, Vertical Shaft Portable Grinders
Bristle Type
Standard Twist Knot Wire
Operating Speed - Maximum
20,000 RPM
Compatible Tool Type
Angle Grinder

Description

Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 3/8 In.-24, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.