Wire Wheel Brush, Arbor Hole Mount
Mfr # 66252838998
Zoro # G2475720
product price: $10.89
/eaKey Features
Mounting Type
Threaded Arbor
Max. RPM
20000
Arbor Hole Size
5/8"-11
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66252838998
Zoro #
G2475720
UPC #
66252838998
Country of Origin
China
Dimensions
Arbor Hole Size
5/8"-11
Abrasive Shank Size
No Shank
Bristle Trim Length
7/8 in
Brush Dia.
4"
Face Width
1/4 in
Wire Dia.
0.020"
Trim Length
7/8"
Bristle Length
7/8 in
Bristle Diameter
0.02 in
Details
Mounting Type
Threaded Arbor
Max. RPM
20000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Stainless Steel
Material
Stainless Steel
For Use With
Right Angle Grinders, Vertical Shaft Portable Grinders
Bristle Type
Stringer Bead Twist Knot Wire
Arbor Hole
5/8"
Item
Wire Wheel Brush
Fill Material
Stainless Steel
Compatible Tool Type
Angle Grinder
Operating Speed - Maximum
20,000 RPM
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/4 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.