Zoro Homepage

Wire Wheel Brush, Arbor Hole Mount

  • Mfr # 66252839100

  • Zoro # G2475483


product price: $19.19
/ea

Key Features

Mounting Type
Arbor Hole
Max. RPM
4000
Arbor Hole Size
5/8"
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252839100
Zoro #
G2475483
UPC #
66252839100
Country of Origin
China

Dimensions

Arbor Hole Size
5/8"
Abrasive Shank Size
No Shank
Bristle Trim Length
1 9/16 in
Brush Dia.
8"
Trim Length
1-9/16"
Face Width
1 in
Wire Dia.
0.014"
Bristle Diameter
0.014 in
Bristle Length
1 9/16 in
Connector Size
5/8 in

Details

Mounting Type
Arbor Hole
Max. RPM
4000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Item
Wire Wheel Brush
For Use With
Bench and Pedestal Grinders
Arbor Hole
5/8"
Fill Material
Carbon Steel
Bristle Type
Crimped Wire
Operating Speed - Maximum
4,000 RPM
Series
Gemini
Compatible Tool Type
Bench Grinder, Pedestal Grinder

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 8 in, Grit Not Applicable, Face Width 1 in, Bristle Diameter 0.014 in, Bristle Length 1 9/16 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 4,000 RPM, Shank Length Not Applicable, Color Not Applicable, Series Gemini

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.