Zoro Homepage

Wire Wheel Brush, Crimped, 3 3/8" Dia.

  • Mfr # 66254443280

  • Zoro # G111935083


product price: $30.19
/ea

Key Features

Max. RPM
13,000 RPM
Brush Dia.
3 3/8 in
Bristle Type
Crimped Wire
Primary Material Application
Carbon Steel, Steel, Wood
Operating Speed - Maximum
13,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254443280
Zoro #
G111935083
UPC #
66254443280
Country of Origin
Spain

Dimensions

Brush Dia.
3 3/8 in
Bristle Diameter
0.014 in
Bristle Length
5/8 in
Connector Size
40671

Details

Max. RPM
13,000 RPM
Bristle Type
Crimped Wire
Item
Wire Wheel Brush
Primary Material Application
Carbon Steel, Steel, Wood
Operating Speed - Maximum
13,000 RPM
Compatible Tool Type
Angle Grinder

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3 3/8 in, Grit Not Applicable, Face Width Not Applicable, Bristle Diameter 0.014 in, Bristle Length 5/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Steel, Wood, Connector Type Unthreaded Hole, Connector Size 5/8-11, Operating Speed - Maximum 13,000 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.