Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Wheel Brush, Crimped, 3" Dia.

  • Mfr # 66254443229

  • Zoro # G211934894


product price: $12.55
/ea

Key Features

Max. RPM
20,000 RPM
Brush Dia.
3 in
Bristle Type
Crimped Wire
Face Width
5/8 in
Bristle Length
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254443229
Zoro #
G211934894
UPC #
66254443229
Country of Origin
Spain

Dimensions

Brush Dia.
3 in
Face Width
5/8 in
Bristle Length
7/16 in
Bristle Diameter
0.012 in
Connector Size
1/4 in

Details

Max. RPM
20,000 RPM
Item
Wire Wheel Brush
Bristle Type
Crimped Wire
Primary Material Application
Carbon Steel, Steel
Operating Speed - Maximum
20,000 RPM
Compatible Tool Type
Die Grinder, Drill Press, Pencil Grinder

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 5/8 in, Bristle Diameter 0.012 in, Bristle Length 7/16 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Primary Material Application Carbon Steel, Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.