Zoro Homepage

Wire Wheel Brush, Crimped, 3" Dia.

  • Mfr # 66254443283

  • Zoro # G911935139


product price: $12.15
/ea

Key Features

Max. RPM
6,000 RPM
Brush Dia.
3 in
Bristle Type
Crimped Wire
Operating Speed - Maximum
6,000 RPM
Bristle Diameter
0.012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254443283
Zoro #
G911935139
UPC #
66254443283
Country of Origin
Spain

Dimensions

Brush Dia.
3 in
Bristle Diameter
0.012 in
Bristle Length
5/8 in
Connector Size
1/4 in

Details

Max. RPM
6,000 RPM
Item
Wire Wheel Brush
Bristle Type
Crimped Wire
Operating Speed - Maximum
6,000 RPM
Compatible Tool Type
Drill Press
Primary Material Application
Carbon Steel, Steel, Wood

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width Not Applicable, Bristle Diameter 0.012 in, Bristle Length 5/8 in, Compatible Tool Type Drill Press, Primary Material Application Carbon Steel, Steel, Wood, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 6,000 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.