Wire Wheel Brush, Crimped, Stainless Steel
Mfr # 66252839048
Zoro # G6621857
product price: $6.69
/eaKey Features
Item - Wire Wheel Brushes
Wire Wheel Brush
Bristle Type
Crimped Wire
Brush Dia.
3 in
Mounting Type
Shank
Arbor Hole Size
No Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252839048
Zoro #
G6621857
UPC #
66252839048
Country of Origin
China
Dimensions
Brush Dia.
3 in
Arbor Hole Size
No Arbor
Abrasive Shank Size
1/4 in
Wire Dia.
0.014 in
Bristle Trim Length
1 in
Face Width
1/2 in
Bristle Length
1 in
Bristle Diameter
0.014 in
Shank Length
1/4 in
Connector Size
1/4 in
Details
Item - Wire Wheel Brushes
Wire Wheel Brush
Bristle Type
Crimped Wire
Mounting Type
Shank
Abrasive Material
Stainless Steel
Item
Wire Wheel Brush
For Use With
Die and Pencil Grinders, Right Angle, Vertical Shaft Portable Grinders
Max. RPM
20,000 RPM
Abrasive Shank Type
1/4"
Compatible Tool Type
Die Grinder, Drill Press, Pencil Grinder, Straight Grinder
Series
Gemini
Operating Speed - Maximum
20,000 RPM
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.014 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.