Zoro Homepage

Wire Wheel Brush, Shank Mount, 1" L Trim

  • Mfr # 66252838974

  • Zoro # G2475748


product price: $5.85
/ea

Key Features

Mounting Type
Shank
Max. RPM
25000
Arbor Hole Size
1/4" Shank
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252838974
Zoro #
G2475748
UPC #
66252838974
Country of Origin
China

Dimensions

Arbor Hole Size
1/4" Shank
Abrasive Shank Size
1/4 in
Bristle Trim Length
1 in
Brush Dia.
4"
Shank Size
1/4"
Wire Dia.
0.014"
Face Width
1/2 in
Trim Length
1"
Shank Length
1/4 in
Bristle Length
1 in
Bristle Diameter
0.014 in
Connector Size
1/4 in

Details

Mounting Type
Shank
Max. RPM
25000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Material
Carbon Steel
Item
Wire Wheel Brush
Fill Material
Carbon Steel
For Use With
Die Grinders, Horizontal Shaft Portable Grinders, Pencil Grinders, Straight Shaft Portable Grinders
Bristle Type
Crimped Wire
Series
Gemini
Operating Speed - Maximum
25,000 RPM
Compatible Tool Type
Die Grinder, Pencil Grinder, Straight Grinder

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.014 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 25,000 RPM, Color Not Applicable, Series Gemini

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.