Wire Wheel Brush, Shank Mount, 7/16"L Trim
Mfr # 66252838964
Zoro # G2475973
product price: $3.25
/eaKey Features
Mounting Type
Shank
Max. RPM
25000
Arbor Hole Size
1/4" Shank
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252838964
Zoro #
G2475973
UPC #
66252838964
Country of Origin
China
Dimensions
Arbor Hole Size
1/4" Shank
Abrasive Shank Size
1/4 in
Bristle Trim Length
7/16 in
Brush Dia.
2
Wire Dia.
0.008"
Shank Size
1/4"
Face Width
3/8 in
Trim Length
7/16"
Bristle Diameter
0.008 in
Shank Length
1/4 in
Bristle Length
7/16 in
Connector Size
1/4 in
Details
Mounting Type
Shank
Max. RPM
25000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Fill Material
Carbon Steel
Bristle Type
Crimped Wire
Item
Wire Wheel Brush
For Use With
Die Grinders, Horizontal Shaft Portable Grinders, Pencil Grinders, Straight Shaft Portable Grinders
Series
Gemini
Compatible Tool Type
Die Grinder, Pencil Grinder, Straight Grinder
Operating Speed - Maximum
25,000 RPM
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 2 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 0.008 in, Bristle Length 7/16 in, Compatible Tool Type Die Grinder, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 25,000 RPM, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.