Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Wheel Brush, Standard Twist Knot

  • Mfr # 66254443230

  • Zoro # G311935074


product price: $21.49
/ea

Key Features

Max. RPM
12,500 RPM
Brush Dia.
4 1/2 in
Face Width
3/8 in
Bristle Type
Standard Twist Knot Wire
Compatible Tool Type
Angle Grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254443230
Zoro #
G311935074
UPC #
66254443230
Country of Origin
Spain

Dimensions

Brush Dia.
4 1/2 in
Face Width
3/8 in
Bristle Diameter
0.02 in
Bristle Length
1 1/8 in
Connector Size
40671

Details

Max. RPM
12,500 RPM
Bristle Type
Standard Twist Knot Wire
Item
Wire Wheel Brush
Compatible Tool Type
Angle Grinder
Operating Speed - Maximum
12,500 RPM
Primary Material Application
Carbon Steel, Steel

Description

Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 1/2 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 0.02 in, Bristle Length 1 1/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Steel, Connector Type Unthreaded Hole, Connector Size 5/8-11, Operating Speed - Maximum 12,500 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.