Zoro Homepage

Wire Wheel Brush, Standard Twist Knot

  • Mfr # 66254443231

  • Zoro # G811935086


product price: $15.59
/ea

Key Features

Max. RPM
15,000 RPM
Brush Dia.
4 1/2 in
Face Width
3/16 in
Bristle Type
Standard Twist Knot Wire
Bristle Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254443231
Zoro #
G811935086
UPC #
66254443231
Country of Origin
Spain

Dimensions

Brush Dia.
4 1/2 in
Face Width
3/16 in
Bristle Length
3/4 in
Bristle Diameter
0.02 in
Connector Size
40671

Details

Max. RPM
15,000 RPM
Item
Wire Wheel Brush
Bristle Type
Standard Twist Knot Wire
Primary Material Application
Carbon Steel, Steel
Operating Speed - Maximum
15,000 RPM
Compatible Tool Type
Angle Grinder

Description

Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 1/2 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 3/4 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Steel, Connector Type Unthreaded Hole, Connector Size 5/8-11, Operating Speed - Maximum 15,000 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.