Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Wheel Brush, Standard Twist Knot

  • Mfr # 66254443242

  • Zoro # G411934922


product price: $23.69
/ea

Key Features

Max. RPM
12,500 RPM
Brush Dia.
6 in
Bristle Type
Standard Twist Knot Wire
Face Width
1/2 in
Bristle Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254443242
Zoro #
G411934922
UPC #
66254443242
Country of Origin
Spain

Dimensions

Brush Dia.
6 in
Face Width
1/2 in
Bristle Length
1 1/8 in
Bristle Diameter
0.2 in
Connector Size
40671

Details

Max. RPM
12,500 RPM
Bristle Type
Standard Twist Knot Wire
Item
Wire Wheel Brush
Operating Speed - Maximum
12,500 RPM
Primary Material Application
Carbon Steel, Steel, Wood
Compatible Tool Type
Angle Grinder

Description

Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.2 in, Bristle Length 1 1/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Steel, Wood, Connector Type Unthreaded Hole, Connector Size 5/8-11, Operating Speed - Maximum 12,500 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.