Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Wheel Brush, Standard Twist Knot

  • Mfr # 66254443281

  • Zoro # G411935158


product price: $26.19
/ea

Key Features

Max. RPM
20,000 RPM
Brush Dia.
4 in
Bristle Type
Standard Twist Knot Wire
Bristle Diameter
0.02 in
Bristle Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254443281
Zoro #
G411935158
UPC #
66254443281
Country of Origin
Spain

Dimensions

Brush Dia.
4 in
Bristle Diameter
0.02 in
Bristle Length
3/4 in
Connector Size
40671

Details

Max. RPM
20,000 RPM
Bristle Type
Standard Twist Knot Wire
Item
Wire Wheel Brush
Operating Speed - Maximum
20,000 RPM
Compatible Tool Type
Angle Grinder
Primary Material Application
Aluminum, Stainless Steel

Description

Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width Not Applicable, Bristle Diameter 0.02 in, Bristle Length 3/4 in, Compatible Tool Type Angle Grinder, Primary Material Application Aluminum, Stainless Steel, Connector Type Unthreaded Hole, Connector Size 5/8-11, Operating Speed - Maximum 20,000 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.