Wire Wheel Brush, Twisted, Carbon Steel
Mfr # 66252839111
Zoro # G6524128
product price: $10.79
/eaKey Features
Mounting Type
Threaded Arbor Hole
Max. RPM
15,000 RPM
Arbor Hole Size
5/8"-11
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252839111
Zoro #
G6524128
UPC #
66252839111
Country of Origin
China
Dimensions
Arbor Hole Size
5/8"-11
Abrasive Shank Size
No Shank
Bristle Trim Length
13/16 in
Brush Dia.
4 1/2 in
Dia. (In.)
4-1/2"
Face Width
13/16 in
Wire Dia.
0.02 in
Width
0.02"
Bristle Length
13/16 in
Bristle Diameter
0.02 in
Details
Mounting Type
Threaded Arbor Hole
Max. RPM
15,000 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Abrasive Shank Type
No Shank
Bristle Type
Stringer Bead Twist Knot Wire
For Use With
Right Angle, Vertical Shaft Portable Grinders
Item
Stringer Bead Twist Knot Wire Wheel Brushes
Series
Gemini
Operating Speed - Maximum
15,000 RPM
Compatible Tool Type
Angle Grinder
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 1/2 in, Grit Not Applicable, Face Width 13/16 in, Bristle Diameter 0.02 in, Bristle Length 13/16 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 15,000 RPM, Shank Length Not Applicable, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.