Without Shoulder, 1/4"-20, 1 in Shank, 1/2 in ID, Steel, Zinc-Plated, 10 PK
- Mfr # 07040 9
- Zoro # G715869555
product price:Â
$
2.39
/pk of 10, $0.24/ea
Key Features
Shoulder Style
Without Shoulder
System of Measurement
Inch
Thread Size
1/4"-20
Shank Length
1 in
Eye Inside Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07040 9
- Zoro #
- G715869555
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-20
- Shank Length
- 1 in
- Eye Inside Diameter
- 1/2 in
- Overall Length
- 2.0 in
- Thread Length
- 7/8 in
- Screw Size
- 1/4 in
- Eye Outside Diameter
- 15/16 in
- Shank Diameter
- 1/4 in
- Wire Rope Length
- 2.0 in
- Length
- 2.0 in
Details
- Shoulder Style
- Without Shoulder
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc-Plated
- Working Load Limit
- 74 lb
- Eye Closure
- Bent
- Includes Nut
- Nut Not Included
- Type
- Routing Eye Bolt
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Manufacturer Location
- Made in USA*
- Item
- Routing Eye Bolt
- Shell Material
- Steel
Description
Routing Eye Bolt, System of Measurement Inch, Eyebolt Type Turned Wire, Material Steel, Finish Zinc-Plated, Thread Size 1/4 In.-20, Thread Length 7/8 in, Shank Dia. 1/4 in, Shank Length 1 in, Eye Inside Dia. 1/2 in, Eye Outside Dia. 15/16 in, Overall Length 2.0 in, Working Load Limit 74 lb, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.