Shop ZORO SELECT
See all product information
Create Account
WngNt, Pln, 1 1/2x0.5625", 5/16"-18
- Mfr # 0-DE-755CS7-
- Zoro # G822414877
product price:Â
$
2.39
/ea
Key Features
For Screw Size
5/16 in
Thread Size
5/16"-18
Finish
Plain
Pack Size
Small Pack
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-DE-755CS7-
- Zoro #
- G822414877
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- Plain
- Pack Size
- Small Pack
- Thread Direction
- Right Hand
- Series
- Fig. 755
- Wing Span - Maximum
- 1 1/4 in
- Item
- Wing Nut
- Material
- Steel
- Tensile Strength
- 50,000 psia
- Material Grade/Class
- Grade 2
- Thread Type
- Coarse
- System of Measurement
- Inch
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Screw Size
- 5/16 in
- Thread Size
- 5/16"-18
- Overall Height
- 0.656 in
- Base Diameter
- 15/32 in
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Plain, Thread Size 5/16 In.-18, Dimensional Standards Not Applicable, Overall Height 0.656 in, Base Diameter 15/32 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.