Shop ZORO SELECT
See all product information
Create Account
WngNt, Pln, 1 3/50x0.6875", 1/4"-20
- Mfr # 0-CD-816AM7-
- Zoro # G822414556
product price:Â
$
4.29
/ea
Key Features
Pack Size
Small Pack
System of Measurement
Inch
Finish
Plain
Series
Fig. 816
Tensile Strength
50,000 psia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-CD-816AM7-
- Zoro #
- G822414556
- UPC #
- -
- Country of Origin
- Multiple
- Pack Size
- Small Pack
- System of Measurement
- Inch
- Finish
- Plain
- Series
- Fig. 816
- Tensile Strength
- 50,000 psia
- Thread Type
- Coarse
- Material Grade/Class
- Grade 2
- Wing Span - Maximum
- 3 in
- Thread Direction
- Right Hand
- Item
- Wing Nut
- Material
- Iron
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Thread Size
- 1/4"-20
- Base Diameter
- 1 in
- For Screw Size
- 1/4 in
- Overall Height
- 0.75 in
Description
Wing Nut, Material Iron, Material Grade/Class Grade 2, Finish Plain, Thread Size 1/4 In.-20, Dimensional Standards Not Applicable, Overall Height 0.75 in, Base Diameter 1 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.