WngNt, Pln, 1 5/8x0.6875", 5/16"-18
- Mfr # 0-CD-788AS7-
- Zoro # G022414653
product price:Â
$
4.69
/ea
Key Features
Thread Type
Coarse
Wing Span - Maximum
1 7/8 in
Thread Direction
Right Hand
Series
Fig. 788
For Screw Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-CD-788AS7-
- Zoro #
- G022414653
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Screw Size
- 1/4 in
- Overall Height
- 1.375 in
- Thread Size
- 1/4"-20
- Base Diameter
- 11/16 in
Details
- Thread Type
- Coarse
- Wing Span - Maximum
- 1 7/8 in
- Thread Direction
- Right Hand
- Item
- Wing Nut
- Series
- Fig. 788
- System of Measurement
- Inch
- Material
- Steel
- Pack Size
- Small Pack
- Tensile Strength
- 50,000 psia
- Material Grade/Class
- Grade 2
- Finish
- Plain
- Shell Material
- Steel
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Plain, Thread Size 1/4 In.-20, Dimensional Standards Not Applicable, Overall Height 1.375 in, Base Diameter 11/16 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.