Shop ZORO SELECT
See all product information
Create Account
WngNt, Pln, 2 1/2x0.6875", 5/16"-18
- Mfr # 0-EF-816CS7-
- Zoro # G222413753
product price:Â
$
4.89
/ea
Key Features
Overall Height
0.75 in
Finish
Plain
For Screw Size
3/8 in
Material
Steel
Pack Size
Small Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-EF-816CS7-
- Zoro #
- G222413753
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 0.75 in
- For Screw Size
- 3/8 in
- Thread Size
- 3/8"-16
- Base Diameter
- 1 in
Details
- Finish
- Plain
- Material
- Steel
- Pack Size
- Small Pack
- Series
- Fig. 816
- Thread Type
- Coarse
- System of Measurement
- Inch
- Tensile Strength
- 50,000 psia
- Item
- Wing Nut
- Thread Direction
- Right Hand
- Wing Span - Maximum
- 3 in
- Material Grade/Class
- Grade 2
- Shell Material
- Steel
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Plain, Thread Size 3/8 In.-16, Dimensional Standards Not Applicable, Overall Height 0.75 in, Base Diameter 1 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.