WngNt, Pln, Irn, 1x0.4375in, #8-32
- Mfr # 0-8A-700AS7-
- Zoro # G422414710
product price:Â
$
2.89
/ea
Key Features
Wing Span - Maximum
1 in
Thread Direction
Right Hand
Finish
Plain
Overall Height
0.438 in
Tensile Strength
50,000 psia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-8A-700AS7-
- Zoro #
- G422414710
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 0.438 in
- Base Diameter
- 1/4 in
- Thread Size
- #8-32
- For Screw Size
- #8
Details
- Wing Span - Maximum
- 1 in
- Thread Direction
- Right Hand
- Finish
- Plain
- Tensile Strength
- 50,000 psia
- Material Grade/Class
- Grade 2
- Thread Type
- Coarse
- Item
- Wing Nut
- System of Measurement
- Inch
- Series
- Fig. 700
- Material
- Iron
- Pack Size
- Small Pack
- Shell Material
- Iron
Description
Wing Nut, Material Iron, Material Grade/Class Grade 2, Finish Plain, Thread Size #8-32, Dimensional Standards Not Applicable, Overall Height 0.438 in, Base Diameter 1/4 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.