Shop ZORO SELECT
See all product information
Create Account
WngNt, Pln, Irn, 2 1/4x1in, 1/2"-13
- Mfr # 0-CD-724BS7-
- Zoro # G622414527
product price:Â
$
2.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Direction
Right Hand
System of Measurement
Inch
Thread Type
Coarse
Material
Steel
Material Grade/Class
Grade 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-CD-724BS7-
- Zoro #
- G622414527
- UPC #
- -
- Country of Origin
- Multiple
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Type
- Coarse
- Material
- Steel
- Material Grade/Class
- Grade 2
- Pack Size
- Small Pack
- Item
- Wing Nut
- Series
- Fig. 724
- Tensile Strength
- 50,000 psia
- Finish
- Plain
- Wing Span - Maximum
- 1 in
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Height
- 0.469 in
- For Screw Size
- 1/4 in
- Base Diameter
- 3/4 in
- Thread Size
- 1/4"-20
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Plain, Thread Size 1/4 In.-20, Dimensional Standards Not Applicable, Overall Height 0.469 in, Base Diameter 3/4 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.