WngNt, Pln, Irn, 3x0.75in, 5/16"-18
- Mfr # 0-GH-819AM7-
- Zoro # G522414634
product price:Â
$
3.29
/ea
Key Features
Tensile Strength
50,000 psia
Material Grade/Class
Grade 2
Material
Iron
For Screw Size
1/2 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-GH-819AM7-
- Zoro #
- G522414634
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Screw Size
- 1/2 in
- Overall Height
- 1.25 in
- Thread Size
- 1/2"-13
- Base Diameter
- 1 13/64 in
Details
- Tensile Strength
- 50,000 psia
- Material Grade/Class
- Grade 2
- Material
- Iron
- System of Measurement
- Inch
- Item
- Wing Nut
- Thread Type
- Coarse
- Pack Size
- Small Pack
- Series
- Fig. 819
- Thread Direction
- Right Hand
- Wing Span - Maximum
- 3 in
- Finish
- Plain
- Shell Material
- Iron
Description
Wing Nut, Material Iron, Material Grade/Class Grade 2, Finish Plain, Thread Size 1/2 In.-13, Dimensional Standards Not Applicable, Overall Height 1.25 in, Base Diameter 1 13/64 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.