WngNt, Pln, Irn, 4 1/2x1.875in, 5/8"-11
- Mfr # 0-JJ-864-D7-
- Zoro # G822413535
product price:Â
$
7.69
/ea
Key Features
Overall Height
1.875 in
Thread Direction
Right Hand
Wing Span - Maximum
4 1/2 in
Thread Type
Coarse
Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-JJ-864-D7-
- Zoro #
- G822413535
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 1.875 in
- Base Diameter
- 1 1/8 in
- Thread Size
- 3/4"-10
- For Screw Size
- 3/4 in
Details
- Thread Direction
- Right Hand
- Wing Span - Maximum
- 4 1/2 in
- Thread Type
- Coarse
- Material
- Iron
- Finish
- Plain
- Item
- Wing Nut
- Tensile Strength
- 50,000 psia
- Material Grade/Class
- Grade 2
- Series
- Fig. 864
- Pack Size
- Small Pack
- System of Measurement
- Inch
- Shell Material
- Iron
Description
Wing Nut, Material Iron, Material Grade/Class Grade 2, Finish Plain, Thread Size 3/4 In.-10, Dimensional Standards Not Applicable, Overall Height 1.875 in, Base Diameter 1 1/8 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.