Shop ZORO SELECT
See all product information
Create Account
WngNt, Pln, Stl, 1 1/2x0.75in, 5/16"-18
- Mfr # 0-DE-816BM7-
- Zoro # G322414889
product price:Â
$
4.59
/ea
Key Features
Thread Size
5/16"-18
Base Diameter
1 in
Series
Fig. 816
Overall Height
0.75 in
Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-DE-816BM7-
- Zoro #
- G322414889
- UPC #
- -
- Country of Origin
- Multiple
- Series
- Fig. 816
- Material
- Iron
- Pack Size
- Small Pack
- Tensile Strength
- 50,000 psia
- Material Grade/Class
- Grade 2
- Item
- Wing Nut
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Wing Span - Maximum
- 3 in
- System of Measurement
- Inch
- Finish
- Plain
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Thread Size
- 5/16"-18
- Base Diameter
- 1 in
- Overall Height
- 0.75 in
- For Screw Size
- 5/16 in
Description
Wing Nut, Material Iron, Material Grade/Class Grade 2, Finish Plain, Thread Size 5/16 In.-18, Dimensional Standards Not Applicable, Overall Height 0.75 in, Base Diameter 1 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.