Shop ZORO SELECT
See all product information
Create Account
WngNt, Pln, Stl, 1 1/4x21/32", 5/16"-18
- Mfr # 0-DE-788BS7-
- Zoro # G322414407
product price:Â
$
4.99
/ea
Key Features
Thread Size
5/16"-18
Material
Steel
Thread Direction
Right Hand
Base Diameter
11/16 in
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-DE-788BS7-
- Zoro #
- G322414407
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Wing Span - Maximum
- 1 7/8 in
- Pack Size
- Small Pack
- Item
- Wing Nut
- System of Measurement
- Inch
- Material Grade/Class
- Grade 2
- Tensile Strength
- 50,000 psia
- Series
- Fig. 788
- Finish
- Plain
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/16"-18
- Base Diameter
- 11/16 in
- Overall Height
- 1.375 in
- For Screw Size
- 5/16 in
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Plain, Thread Size 5/16 In.-18, Dimensional Standards Not Applicable, Overall Height 1.375 in, Base Diameter 11/16 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.