WngNt, Pln, Stl, 1 3/8x0.625in, 1/4"-20
- Mfr # 0-CD-700CS7-
- Zoro # G622413988
product price:Â
$
2.19
/ea
Key Features
Wing Span - Maximum
1 3/8 in
Pack Size
Small Pack
Thread Direction
Right Hand
For Screw Size
1/4 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-CD-700CS7-
- Zoro #
- G622413988
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Screw Size
- 1/4 in
- Base Diameter
- 1/2 in
- Thread Size
- 1/4"-20
- Overall Height
- 0.625 in
Details
- Wing Span - Maximum
- 1 3/8 in
- Pack Size
- Small Pack
- Thread Direction
- Right Hand
- Finish
- Plain
- Tensile Strength
- 50,000 psia
- System of Measurement
- Inch
- Item
- Wing Nut
- Series
- Fig. 700
- Thread Type
- Coarse
- Material
- Steel
- Material Grade/Class
- Grade 2
- Shell Material
- Steel
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Plain, Thread Size 1/4 In.-20, Dimensional Standards Not Applicable, Overall Height 0.625 in, Base Diameter 1/2 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.