WngNt, Pln, Stl, 1 5/8x1in, 5/16"-18
- Mfr # 0-DE-700DS7-
- Zoro # G622414633
product price:Â
$
3.15
/ea
Key Features
Tensile Strength
50,000 psia
Material Grade/Class
Grade 2
Pack Size
Small Pack
System of Measurement
Inch
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-DE-700DS7-
- Zoro #
- G622414633
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/16"-18
- Overall Height
- 0.688 in
- Base Diameter
- 1/2 in
- For Screw Size
- 5/16 in
Details
- Tensile Strength
- 50,000 psia
- Material Grade/Class
- Grade 2
- Item
- Wing Nut
- Pack Size
- Small Pack
- System of Measurement
- Inch
- Finish
- Plain
- Thread Direction
- Right Hand
- Material
- Steel
- Series
- Fig. 700
- Thread Type
- Coarse
- Wing Span - Maximum
- 1 7/16 in
- Shell Material
- Steel
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Plain, Thread Size 5/16 In.-18, Dimensional Standards Not Applicable, Overall Height 0.688 in, Base Diameter 1/2 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.