Shop ZORO SELECT
See all product information
Create Account
WngNt, Pln, Stl, 1 7/8x1.375in, 3/8"-16
- Mfr # 0-EF-805ES7-
- Zoro # G122414812
product price:Â
$
3.49
/ea
Key Features
Tensile Strength
50,000 psia
Overall Height
0.688 in
For Screw Size
3/8 in
Base Diameter
9/16 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-EF-805ES7-
- Zoro #
- G122414812
- UPC #
- -
- Country of Origin
- Multiple
- Tensile Strength
- 50,000 psia
- Finish
- Plain
- Wing Span - Maximum
- 2 1/2 in
- Material Grade/Class
- Grade 2
- System of Measurement
- Inch
- Material
- Steel
- Thread Type
- Coarse
- Series
- Fig. 805
- Pack Size
- Small Pack
- Thread Direction
- Right Hand
- Item
- Wing Nut
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Height
- 0.688 in
- For Screw Size
- 3/8 in
- Base Diameter
- 9/16 in
- Thread Size
- 3/8"-16
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Plain, Thread Size 3/8 In.-16, Dimensional Standards Not Applicable, Overall Height 0.688 in, Base Diameter 9/16 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.