WngNt, Pln, Stl, 1 7/8x1.375in, 5/16"-18
- Mfr # 0-EF-788CS7-
- Zoro # G422413508
product price:Â
$
5.59
/ea
Key Features
Wing Span - Maximum
1 7/8 in
For Screw Size
3/8 in
Material Grade/Class
Grade 2
Series
Fig. 788
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-EF-788CS7-
- Zoro #
- G422413508
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Screw Size
- 3/8 in
- Overall Height
- 1.375 in
- Base Diameter
- 11/16 in
- Thread Size
- 3/8"-16
Details
- Wing Span - Maximum
- 1 7/8 in
- Material Grade/Class
- Grade 2
- Series
- Fig. 788
- Material
- Steel
- Pack Size
- Small Pack
- Tensile Strength
- 50,000 psia
- Thread Type
- Coarse
- Finish
- Plain
- System of Measurement
- Inch
- Item
- Wing Nut
- Thread Direction
- Right Hand
- Shell Material
- Steel
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Plain, Thread Size 3/8 In.-16, Dimensional Standards Not Applicable, Overall Height 1.375 in, Base Diameter 11/16 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.