Shop ZORO SELECT
See all product information
Create Account
WngNt, Pln, Stl, 1x15/32in, 1/4"-20
- Mfr # 0-DE-720AS7-
- Zoro # G022414592
product price:Â
$
2.89
/ea
Key Features
Thread Type
Coarse
Base Diameter
7/8 in
Wing Span - Maximum
1 5/8 in
Thread Direction
Right Hand
Series
Fig. 720
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-DE-720AS7-
- Zoro #
- G022414592
- UPC #
- -
- Country of Origin
- Multiple
- Thread Type
- Coarse
- Wing Span - Maximum
- 1 5/8 in
- Thread Direction
- Right Hand
- Series
- Fig. 720
- Material
- Steel
- Pack Size
- Small Pack
- Tensile Strength
- 50,000 psia
- Item
- Wing Nut
- System of Measurement
- Inch
- Finish
- Plain
- Material Grade/Class
- Grade 2
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Base Diameter
- 7/8 in
- For Screw Size
- 5/16 in
- Thread Size
- 5/16"-18
- Overall Height
- 1 in
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Plain, Thread Size 5/16 In.-18, Dimensional Standards Not Applicable, Overall Height 1 in, Base Diameter 7/8 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.