WngNt, Pln, Stl, 2 7/16x1.25in, 5/8"-11
- Mfr # 0-EF-720BS7-
- Zoro # G022414110
product price:Â
$
3.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
1 in
Base Diameter
7/8 in
Thread Size
3/8"-16
Thread Direction
Right Hand
Pack Size
Small Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-EF-720BS7-
- Zoro #
- G022414110
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 1 in
- Base Diameter
- 7/8 in
- Thread Size
- 3/8"-16
- For Screw Size
- 3/8 in
Details
- Thread Direction
- Right Hand
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Item
- Wing Nut
- Material
- Steel
- System of Measurement
- Inch
- Wing Span - Maximum
- 1 5/8 in
- Tensile Strength
- 50,000 psia
- Series
- Fig. 720
- Material Grade/Class
- Grade 2
- Finish
- Plain
- Shell Material
- Steel
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Plain, Thread Size 3/8 In.-16, Dimensional Standards Not Applicable, Overall Height 1 in, Base Diameter 7/8 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.