WngNt, Pln, Stl, 3x0.75in, 3/8"-16
Mfr # 0-GH-864-D7-
Zoro # G122414492
product price: $4.59
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0-GH-864-D7-
Zoro #
G122414492
UPC #
-
Country of Origin
Multiple
Description
Wing Nut, Material Iron, Material Grade/Class Grade 2, Finish Plain, Thread Size 1/2 In.-13, Dimensional Standards Not Applicable, Overall Height 1.875 in, Base Diameter 1 1/8 in, System of Measurement Inch, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.